Round Router Hood, 10 in Duct Dia, Galvanized Steel, 22 ga GA, 6 in W, 12" L, 12 in H
- Mfr # 8010004381
- Zoro # G7998566
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10"
Width
6 in
For Use With
QF Duct Work
Gauge
22 ga
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010004381
- Zoro #
- G7998566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 10"
- Width
- 6 in
- Height
- 12 in
- Inlet Diameter
- 10"
- Length
- 12 in
- Outlet Diameter
- 10 in
- Duct Fitting Diameter
- 10 in
- Duct Fitting Length
- 12 in
- Overall Width
- 6 in
- Overall Length
- 12 in
- Overall Height
- 12 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 10 in
- Intake Slot Length
- 12 in
- Inside Diameter
- 10 in
- Intake Slot Height
- 6 in
- Wire Rope Length
- 12 in
Description
Router Hood, For Nominal Duct Diameter 10 in, Inlet Diameter 10 In., Product Type Router Hood, Overall Length 12 in, Weight 17 lb, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Material Steel, Maximum Airflow Not Applicable, Minimum Pressure Rating 2 in wc, Shape Hood, Outlet Diameter 10 in, Overall Height 12 in, Overall Width 6 in, Inside Diameter 10 in, Intake Slot Height 6 in, Intake Slot Length 12 in, Number of Intake Slots 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.