Round 4"dia 8"L 90 Degrees GSteel Tap-In Branch, 4 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA

  • Mfr # 8040302775

  • Zoro # G7886137


product price:  $88.89
/ea

Key Features

Duct Fitting Duct Size
4" x 4"
Width
8 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040302775
Zoro #
G7886137
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4" x 4"
Width
8 in
Inlet Diameter
4 in
Length
8"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in x 4 in
Duct Fitting Length
8 in
Overall Width
8 in
Overall Length
8 in
Overall Height
10 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Material Thickness
22 ga
Branch Diameter
4 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
4"dia 8"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Type
Tap In
Color
Silver
Finish
Galvanized
Series
QF
Maximum Temperature Rating
390 Degrees F
Environment Type
Dusty
Weight
0.6 lb
Angle
90 Degrees
Connection Type
Clamp Together
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Compatible with Brand
Nordfab
Product Type
Tap In
Shape
Tee

Description

4 In.dia 8 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 8 in, Product Type Tap In, Weight 0.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 8 in, Angle 90 Degrees , Overall Height 10 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.