Shop NORDFAB

Round 12"dia 10"L 30 Degrees GSteel In-Cut Branch, 12 in x 4 in Duct Dia, Galvanized Steel, 10" L

  • Mfr # 8040300047
  • Zoro # G8180121

product price: 
$
89.49
/ea

Key Features

Duct Fitting Duct Size
12" x 4"
Width
10 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040300047
Zoro #
G8180121
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
12"dia 10"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
In-Cut
Material
Steel
Color
Silver
Finish
Galvanized
Series
QF
Type
In-Cut
Shape
Wye
Maximum Temperature Rating
390 Degrees F
Minimum Pressure Rating
2 in wc
End Type
Quick Fit
Weight
1.5 lb
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Angle
30 Degrees
Product Type
In Cut
Environment Type
Dusty
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
12" x 4"
Width
10 in
Inlet Diameter
12 in
Length
10 in
Outlet Diameter
12 in
Duct Fitting Diameter
12 in x 4 in
Duct Fitting Length
10 in
Overall Length
10 in
Overall Height
14 in
Overall Width
10 in
Material Thickness
22 ga
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Branch Diameter
12 in
Wire Rope Length
10 in

Description

12 In.dia 10 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 10 in, Product Type In Cut, Weight 1.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 10 in, Angle 30 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.