Round Vibration Isolator, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 16" W, 6-1/2" L, 16" H
- Mfr # 8010005307
- Zoro # G8057743
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
16"
Width
16 in
For Use With
QF Duct Work
Gauge
20 ga
Height
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010005307
- Zoro #
- G8057743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 16"
- Width
- 16 in
- Height
- 16"
- Inlet Diameter
- 16 in
- Length
- 6 1/2 in
- Outlet Diameter
- 16 in
- Duct Fitting Diameter
- 16 in
- Duct Fitting Length
- 6 1/2 in
- Overall Width
- 16 in
- Overall Height
- 16 in
- Overall Length
- 6 1/2 in
- Material Thickness
- 20 ga
- For Nominal Duct Diameter
- 16 in
- Inside Diameter
- 16 in
- Wire Rope Length
- 6 1/2 in
Description
Vibration Isolator, For Nominal Duct Diameter 16 in, Fabric Material Neoprene, Inlet Diameter 16 in, Product Type Quick-Fit Vibration Isolator, Application Commercial, Overall Length 6 1/2 in, Weight 8.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 16 in, Outlet Diameter 16 in, Maximum Airflow Not Applicable, Overall Width 16 in, Shape Straight, Duct Compatibility Round, Color Black, Silver, Maximum Temperature Rating 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.