spark trap
Mfr # 8010007300
Zoro # G921828100
product price: $1,669.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010007300
Zoro #
G921828100
UPC #
-
Country of Origin
United States
Description
Spark Trap, For Nominal Duct Diameter 24 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 4 in, Product Type Spark Trap, Application Commercial, Overall Length 40 in, Weight 17.8 lb, Material Steel, Material Thickness 22 ga, Overall Height 48 in, Outlet Diameter 4 in, Overall Width 10 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Blue, Maximum Temperature Rating 190 Degrees F, Series Spartk Trap, Connection Type Clamp Together
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.