Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

spark trap

  • Mfr # 8010007305

  • Zoro # G621828080


product price: $3,199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007305
Zoro #
G621828080
UPC #
-
Country of Origin
United States

Description

Spark Trap, For Nominal Duct Diameter 20 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 8 in, Product Type Spark Trap, Application Commercial, Overall Length 44 in, Weight 28.6 lb, Material Steel, Material Thickness 22 ga, Overall Height 48 in, Outlet Diameter 8 in, Overall Width 14 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Blue, Maximum Temperature Rating 190 Degrees F, Series Spartk Trap, Connection Type Clamp Together

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.