spark trap
Mfr # 8010007313
Zoro # G521828234
product price: $5,256.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010007313
Zoro #
G521828234
UPC #
-
Country of Origin
United States
Description
Spark Trap, For Nominal Duct Diameter 12 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 16 in, Product Type Spark Trap, Application Commercial, Overall Length 48 in, Weight 58.7 lb, Material Steel, Material Thickness 20 ga, Overall Height 44 in, Outlet Diameter 16 in, Overall Width 22 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Blue, Maximum Temperature Rating 190 Degrees F, Series Spartk Trap, Connection Type Clamp Together
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.