spark trap
Mfr # 8010007315
Zoro # G521828012
product price: $5,912.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010007315
Zoro #
G521828012
UPC #
-
Country of Origin
United States
Description
Spark Trap, For Nominal Duct Diameter 10 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 18 in, Product Type Spark Trap, Application Commercial, Overall Length 48 in, Weight 64.5 lb, Material Steel, Material Thickness 20 ga, Overall Height 44 in, Outlet Diameter 18 in, Overall Width 24 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Blue, Maximum Temperature Rating 190 Degrees F, Series Spartk Trap, Connection Type Clamp Together
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.