spark trap
Mfr # 8010007319
Zoro # G621828240
product price: $7,883.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010007319
Zoro #
G621828240
UPC #
-
Country of Origin
United States
Description
Spark Trap, For Nominal Duct Diameter 4 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 24 in, Product Type Spark Trap, Application Commercial, Overall Length 48 in, Weight 84.9 lb, Material Steel, Material Thickness 20 ga, Overall Height 40 in, Outlet Diameter 24 in, Overall Width 30 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Blue, Maximum Temperature Rating 190 Degrees F, Series Spartk Trap, Connection Type Clamp Together
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.