Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007066

  • Zoro # G810042488


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Weight
2.4 lb
Series
QF
Overall Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007066
Zoro #
G810042488
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 3/4 in
Material Thickness
18 ga
Overall Width
8 in
Overall Depth
10 3/4 in
For Duct Height
4 in
Inlet Diameter
4 in
Inside Diameter
4 in
For Duct Width
4 in
For Nominal Duct Diameter
4 in

Description

Weather Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height 4 in, For Duct Width 4 in, Inlet Diameter 4 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 4 in, Material Thickness 18 ga, Weight 2.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 10 3/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.