Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007067

  • Zoro # G510042467


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Material Grade
304
Product Type
Rain Cap
Overall Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007067
Zoro #
G510042467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/4 in
Material Thickness
18 ga
Overall Width
10 in
Overall Depth
12 1/4 in
Inside Diameter
5 in
For Duct Width
5 in
For Nominal Duct Diameter
5 in
Inlet Diameter
5 in
For Duct Height
5 in

Details

Item
Weather Cap
Includes
none
Color
Silver
Material Grade
304
Product Type
Rain Cap
Compatible with Brand
Nordfab
Compatible with Series
QF
Screen Included
Yes
Series
QF
Shape
Cap
Connection Type
Clamp Together
Material
Stainless Steel
Weight
3.2 lb
Application
Industrial
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
Backdraft Damper Included
No
Maximum Pressure Rating
42 in wc
Duct Shape
Round
Maximum Airflow
955 cfm
Maximum Temperature Rating
1,100 Degrees F
Seal Material
Nitrile

Description

Weather Cap, For Nominal Duct Diameter 5 in, Gas Appliance Category Not Applicable, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter 5 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 5 in, Material Thickness 18 ga, Weight 3.2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 12 1/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.