Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007071

  • Zoro # G810042693


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Screen Included
Yes
Material
Stainless Steel
Material Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007071
Zoro #
G810042693
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
18 ga
Overall Height
19 in
Overall Width
18 in
For Duct Height
9 in
Inside Diameter
9 in
For Duct Width
9 in
Inlet Diameter
9 in
For Nominal Duct Diameter
9 in
Overall Depth
19 in

Details

Item
Weather Cap
Color
Silver
Includes
none
Screen Included
Yes
Material
Stainless Steel
Compatible with Series
QF
Connection Type
Clamp Together
Application
Industrial
Material Grade
304
Compatible with Brand
Nordfab
Product Type
Rain Cap
Series
QF
Shape
Cap
End Type
Quick-Fit
Weight
8.7 lb
Maximum Airflow
3,090 cfm
Backdraft Damper Included
No
Maximum Pressure Rating
42 in wc
Duct Shape
Round
Minimum Pressure Rating
2 in wc
Seal Material
Nitrile
Maximum Temperature Rating
1,100 Degrees F

Description

Weather Cap, For Nominal Duct Diameter 9 in, Gas Appliance Category Not Applicable, For Duct Height 9 in, For Duct Width 9 in, Inlet Diameter 9 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 9 in, Material Thickness 18 ga, Weight 8.7 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 19 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.