Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007072

  • Zoro # G910042678


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Material Thickness
18 ga
Compatible with Series
QF
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007072
Zoro #
G910042678
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
18 ga
Overall Height
20 3/4 in
Overall Width
20 in
For Duct Height
10 in
For Duct Width
10 in
Overall Depth
20 3/4 in
Inside Diameter
10 in
For Nominal Duct Diameter
10 in
Inlet Diameter
10 in

Description

Weather Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 10 in, Material Thickness 18 ga, Weight 10.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 20 3/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.