Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007073

  • Zoro # G810042556


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Weight
13.9 lb
Material Grade
304
Compatible with Brand
Nordfab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007073
Zoro #
G810042556
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Material Thickness
18 ga
Overall Height
24 in
Overall Depth
24 in
For Duct Height
12 in
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Inlet Diameter
12 in
For Duct Width
12 in

Details

Item
Weather Cap
Color
Silver
Includes
none
Weight
13.9 lb
Material Grade
304
Compatible with Brand
Nordfab
Series
QF
Screen Included
Yes
Connection Type
Clamp Together
Compatible with Series
QF
Product Type
Rain Cap
Material
Stainless Steel
Application
Industrial
End Type
Quick-Fit
Shape
Cap
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
615 cfm
Maximum Pressure Rating
42 in wc
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Seal Material
Nitrile

Description

Weather Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 12 in, Material Thickness 18 ga, Weight 13.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 24 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.