Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007076

  • Zoro # G110042638


product price: $825.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Includes
none
Material Thickness
18 ga
Screen Included
Yes
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007076
Zoro #
G110042638
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
18 ga
Overall Height
35 1/2 in
Overall Width
36 in
For Duct Height
18 in
Inlet Diameter
18 in
For Duct Width
18 in
Inside Diameter
18 in
For Nominal Duct Diameter
18 in
Overall Depth
35 1/2 in

Details

Item
Weather Cap
Color
Silver
Includes
none
Screen Included
Yes
Material
Stainless Steel
Compatible with Series
QF
End Type
Quick-Fit
Application
Industrial
Compatible with Brand
Nordfab
Product Type
Rain Cap
Weight
30.3 lb
Series
QF
Material Grade
304
Connection Type
Clamp Together
Shape
Cap
Minimum Pressure Rating
2 in wc
Seal Material
Nitrile
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Maximum Airflow
1,870 cfm
Maximum Temperature Rating
1,100 Degrees F
Backdraft Damper Included
No

Description

Weather Cap, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 18 in, Material Thickness 18 ga, Weight 30.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 35 1/2 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.