Zoro Homepage

Weather Cap, Steel, 18 ga Thick, Round

  • Mfr # 8010007054

  • Zoro # G310042216


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Material
Steel
Weight
5.8 lb
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007054
Zoro #
G310042216
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
18 ga
Overall Height
15 3/4 in
Overall Width
14 in
For Nominal Duct Diameter
7 in
Inside Diameter
7 in
Inlet Diameter
7 in
Overall Depth
15 3/4 in
For Duct Height
7 in
For Duct Width
7 in

Details

Item
Weather Cap
Includes
none
Color
Silver
Material
Steel
Weight
5.8 lb
Application
Industrial
Product Type
Rain Cap
End Type
Quick-Fit
Shape
Cap
Finish
Galvanized
Compatible with Series
QF
Connection Type
Clamp Together
Series
QF
Compatible with Brand
Nordfab
Screen Included
Yes
Minimum Pressure Rating
2 in wc
Backdraft Damper Included
No
Maximum Pressure Rating
42 in wc
Duct Shape
Round
Maximum Temperature Rating
390 Degrees F
Seal Material
Nitrile
Maximum Airflow
1,870 cfm

Description

Weather Cap, For Nominal Duct Diameter 7 in, Gas Appliance Category Not Applicable, For Duct Height 7 in, For Duct Width 7 in, Inlet Diameter 7 in, Material Steel, Product Type Rain Cap, Inside Diameter 7 in, Material Thickness 18 ga, Weight 5.8 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 15 3/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.