Zoro Homepage

Weather Cap, Steel, 18 ga Thick, Round

  • Mfr # 8010007062

  • Zoro # G810042525


product price: $796.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Includes
none
Compatible with Brand
Nordfab
Weight
35.7 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007062
Zoro #
G810042525
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 in
Material Thickness
18 ga
Overall Height
38 3/4 in
Overall Depth
38 3/4 in
Inlet Diameter
20 in
For Duct Height
20 in
For Duct Width
20 in
For Nominal Duct Diameter
20 in
Inside Diameter
20 in

Details

Item
Weather Cap
Color
Silver
Includes
none
Compatible with Brand
Nordfab
Weight
35.7 lb
Material
Steel
Series
QF
Connection Type
Clamp Together
Shape
Cap
Finish
Galvanized
Screen Included
Yes
Application
Industrial
Compatible with Series
QF
Product Type
Rain Cap
End Type
Quick-Fit
Seal Material
Nitrile
Duct Shape
Round
Backdraft Damper Included
No
Maximum Airflow
15,270 cfm
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc

Description

Weather Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Steel, Product Type Rain Cap, Inside Diameter 20 in, Material Thickness 18 ga, Weight 35.7 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 38 3/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.