Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Cap, Steel, 18 ga Thick, Round

  • Mfr # 8010007063

  • Zoro # G810042662


product price: $1,061.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
none
Color
Silver
Overall Width
44 in
Product Type
Rain Cap
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007063
Zoro #
G810042662
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
44 in
Material Thickness
18 ga
Overall Height
42 1/4 in
For Nominal Duct Diameter
22 in
For Duct Width
22 in
Inside Diameter
22 in
For Duct Height
22 in
Overall Depth
42 1/4 in
Inlet Diameter
22 in

Details

Item
Weather Cap
Includes
none
Color
Silver
Product Type
Rain Cap
Finish
Galvanized
Series
QF
Compatible with Brand
Nordfab
Shape
Cap
Screen Included
Yes
Material
Steel
Connection Type
Clamp Together
Compatible with Series
QF
Application
Industrial
End Type
Quick-Fit
Weight
42.1 lb
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Maximum Airflow
18,480 cfm
Minimum Pressure Rating
2 in wc
Backdraft Damper Included
No
Maximum Temperature Rating
390 Degrees F
Seal Material
Nitrile

Description

Weather Cap, For Nominal Duct Diameter 22 in, Gas Appliance Category Not Applicable, For Duct Height 22 in, For Duct Width 22 in, Inlet Diameter 22 in, Material Steel, Product Type Rain Cap, Inside Diameter 22 in, Material Thickness 18 ga, Weight 42.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 42 1/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.