Nordic Plow NP49SGCU 49 in. Plow for Cushman Golf Cart

  • Mfr # NP49SGCU

  • Zoro # G603798776


product price:  $1,752.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP49SGCU
Zoro #
G603798776
UPC #
656750218228
Country of Origin
China

Description

Nordic Plows 49 Cushman Golf Cart Plow, features our patented lightweight rounded edge blade, which is made of a proprietary PC/ABS composite material, and includes all parts necessary to mount the unit to your vehicle and its all made in the USA! In contrast to a steel, sharp edge plow, our rounded edge allows the blade to glide over difficult surfaces such as stone, paver bricks, gravel, turf and sidewalk cracks. The Nordic Plow can be used year round to clear snow, yard waste, sand, or any other material you need to move. Our new and improved design includes spring reflex action, so if the load is too heavy for your vehicle to handle, the blade will spring forward to warn you of the excessive weight. The spring action guards against damaging the plow and your expensive machine.

Features
  • Newly Designed Blade Trip Mechanism
  • Patented Rounded Edge will not Damage Surfaces
Specifications
  • Size: 49"
  • Dimension: 27" 20" 16"
  • Weight: 99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.