Shop NORDIC PURE

10x24x1 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 14, 6 PK

  • Mfr # 10x24x1M14-6
  • Zoro # G515600211

product price: 
$
119.99
/pk of 6, $20.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
10x24x1
Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10x24x1M14-6
Zoro #
G515600211
UPC #
848224034568
Country of Origin
United States
Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Initial Resistance @ 300 fpm
0.27

Dimensions

Nominal Filter Size
10x24x1
Actual Filter Size
9-1/2 in x 23-1/2 in x 3/4 in
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
1 in
Actual Width
9-1/2 in
Actual Depth
3/4 in
Actual Height
23-1/2 in

Description

Nordic Pure MERV 14 Pleated AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Each time air passes through a Nordic Pure pleated furnace air filter, lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, smoke particles, virus carriers, coughs and sneezes, smog, allergens and other contaminants are removed. MERV 14 furnace filters are comparable to HVAC filters with the rating of MPR 2800. While different companies use different scales to measure the air filters efficiency, Nordic Pure chose to follow the industry standard, MERV, as developed by ASHRAE the American Society of Heating, Refrigeration and Air Conditioner Engineers. No matter the name of the rating, the efficiency of all air filters is rated according to the same criteria as set forth by ASHRAE. It is important to note that because of this high filtration and air flow restriction, HVAC systems should be rated to handle filters of MERV 14 and above. Nordic Pure MERV 14 air filters work great in newer, high efficiency systems that use HEPA filters. Nordic Pure furnace air conditioner filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the more...


  • Airborne dust, pollen, mold spores, pet dander, smog, dust mite debris, smoke, and bacteria are captured and removed.
  • Ideal for customers with health problems or for commercial units which support a rating of MERV 14 and above
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 14 is equivalent to MPR 2800
  • Nominal Size: 10 x 24 x 1, Actual Size: 9-1/2 x 23-1/2 x 3/4 (9.5 x 23.5 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.