10x24x1 Plus Carbon Pleated Air Filter, High Capacity, MERV 14, 3 PK

  • Mfr # 10x24x1M14+C-3

  • Zoro # G515600372


product price:  $45.25
/pk 3, $15.08/ea

Key Features

Nominal Filter Size
10x24x1
Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10x24x1M14+C-3
Zoro #
G515600372
UPC #
848224027133
Country of Origin
United States

Dimensions

Nominal Filter Size
10x24x1
Actual Filter Size
9-1/2 in x 23-1/2 in x 3/4 in
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
1 in
Actual Width
9-1/2 in
Actual Height
23-1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Initial Resistance @ 300 fpm
0.27
Series
Plus Carbon

Description

Nordic Pure 10x24x1 MERV 14 Plus Carbon air filters are made of electrostatically charged synthetic materials with an added flat panel infused with activated charcoal that attracts and capture most airborne particulates in your home. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the pleated furnace air filter, the air in your living environment improves. Our high efficiency activated carbon AC filter helps eliminate smoke particles, lint, household dust, pollen, dust mites, pet dander, bacteria, mold spores and other contaminants. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our Nordic Pure anti-microbial air condition filter media will not permit the growth of bacteria or mold resulting in a healthier environment. MERV 14 Plus Carbon air filters are comparable to air filters with the MPR rating of 2800. It is important to note that because of this high filtration and air flow restriction, HVAC more...


  • Airborne dust, pollen, mold spores, pet dander, smog, dust mite debris, smoke, and bacteria are captured and helps eliminate unwanted odors and other contaminants.
  • Ideal for customers looking for superior filtration but needing an odor control element
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 14 is equivalent to MPR 2800
  • Nominal Size: 10 x 24 x 1, Actual Size: 9-1/2 x 23-1/2 x 3/4 (9.5 x 23.5 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • MERV rated synthetic poly blend pleated media plus activated charcoal flat panel added to increase odor control
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.