12x24x4 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 7, 2 PK

  • Mfr # 12x24x4M7-2

  • Zoro # G515602390


product price:  $51.39
/pk 2, $25.70/ea

Key Features

Nominal Filter Size
12x24x4
Performance Rating
MERV 7
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12x24x4M7-2
Zoro #
G515602390
UPC #
816387013324
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x4
Actual Filter Size
11-1/2 in x 23-3/8 in x 3-5/8 in
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
4 in
Actual Depth
3-5/8 in
Actual Height
23-3/8 in
Actual Width
11-1/2 in

Details

Performance Rating
MERV 7
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.19

Description

Nordic Pure 12x24x4 Pleated Air Filters MERV 7 are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, bacteria, mold spores and other contaminants are removed. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our AC filter media prevents the growth of bacteria or mold, resulting in a much healthier living environment. MERV 7 furnace air conditioner filters are comparable to HVAC filters with the rating of MPR 600. Particles in indoor air are measured in microns; for scale, a human hair is about 70 microns wide. Each Nordic Pure 4in MERV 7 air filter captures airborne particles as small as 3.0 to 10.0 microns. This high-performance HVAC replacement filter will outperform non-electrostatic fiber-glass filters, washable filters, poly disposable filters, and will help keep your air conditioning and heating systems running efficiently, saving money on utilities and costly maintenance. The effective life of your AC air filter depends on bothmore...


  • Merv 7 pleated air filter captures large airborne particles like household dust, mold spores, and pollen.
  • This dust reduction air filter is ideal in keeping your AC and furnace equipment working efficiently
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 7 is equivalent to MPR 600
  • Nominal Size: 12 x 24 x 4, Actual Size: 11-1/2 x 23-3/8 x 3-5/8 (11.5 x 23.38 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.