12x24x4 Plus Carbon Pleated Air Filter, High Capacity, MERV 13, 2 PK

  • Mfr # 12x24x4M13+C-2

  • Zoro # G515601201


product price:  $58.89
/pk 2, $29.45/ea

Key Features

Nominal Filter Size
12x24x4
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12x24x4M13+C-2
Zoro #
G515601201
UPC #
848224047742
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x4
Actual Filter Size
11-1/2 in x 23-3/8 in x 3-5/8 in
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
4 in
Actual Depth
3-5/8 in
Actual Width
11-1/2 in
Actual Height
23-3/8 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Initial Resistance @ 300 fpm
0.34
Series
Plus Carbon

Description

Nordic Pure 12x24x4 MERV 13 Plus Carbon air filters are made of electrostatically charged synthetic materials with an added flat panel infused with activated charcoal that will attract and capture most airborne particulates in your home. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. Each time air passes through a Nordic Pure carbon pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, smoke particles, smog, virus carriers, bacteria, mold spores and other contaminants are removed. All Nordic Pure + carbon pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our AC filter media prevents the growth of bacteria or mold, resulting in a much healthier living environment. MERV 13 furnace air conditioner filters are comparable to HVAC filters with the rating of MPR 2200-2400. Particles in indoor air are measured in microns; for scale, a human hair is about 70 microns wide. Each Nordic Pure 4in MERV 13 air filter will capturemore...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, smog, virus carriers, mold spores, help eliminate unwanted odors and other contaminants.
  • Ideal for customers looking for superior filtration but needing an odor control element
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 13 is equivalent to MPR 2200-2400
  • Nominal Size: 12 x 24 x 4, Actual Size: 11-1/2 x 23-3/8 x 3-5/8 (11.5 x 23.38 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • MERV rated synthetic poly blend pleated media plus activated charcoal flat panel added to increase odor control
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.