Shop NORDIC PURE
See all product information
Create Account
12x25x1 Plus Carbon Pleated Air Filter, High Capacity, MERV 12, 12 PK
- Mfr # 12x25x1PM12C-12
- Zoro # G415599950
product price:Â
$
182.99
/pk of 12, $15.25/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12x25x1
Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12x25x1PM12C-12
- Zoro #
- G415599950
- UPC #
- 848224136910
- Country of Origin
- United States
- Performance Rating
- MERV 12
- Air Filter Capacity
- High Capacity
- Filters Out
- Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
- Frame or Header Material
- Heavy duty, moisture resistant beverage board frame
- Media Material
- Electrostatically Charged Synthetic W/ Activated Carbon
- Item
- Pleated Air Filter
- Initial Resistance @ 300 fpm
- 0.25
- Common Applications
- Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
- Series
- Plus Carbon
Dimensions
- Nominal Filter Size
- 12x25x1
- Actual Filter Size
- 11-3/4 in x 24-3/4 in x 3/4 in
- Nominal Height
- 25 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
Description
Nordic Pure 12x25x1 MERV 12 Plus Carbon air filters are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the pleated furnace air filter, the air in your living environment improves. Our high efficiency activated carbon AC filter helps eliminate smoke particles, lint, household dust, pollen, dust mites, pet dander, virus carriers, allergens, bacteria, mold spores and other contaminants. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our air filters use permanently electrostatically charged material that acts like a magnet to help dust cling to the air filter. Our Nordic Pure anti-microbial air condition filter media will not permit the growth of bacteria or mold resulting in a healthier environment. MERV 12 Plus Carmore...
- Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, help eliminate unwanted odors and other contaminants.
- Ideal for customers who not only need odor control but whose daily life demands high filtration
- Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
- Nordic Pure MERV 12 is equivalent to MPR 1500-1900
- Nominal Size: 12 x 25 x 1, Actual Size: 11-3/4 x 24-3/4 x 3/4 (11.75 x 24.75 x 0.75)
- Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
- Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
- Nordic Pure recommends changing 1" air filters every 30-90 days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.