12x25x2 Pure Carbon Pleated Air Filter, High Capacity, MERV 8, 3 PK

  • Mfr # 12x25x2PCP-3

  • Zoro # G115600406


product price:  $68.25
/pk 3, $22.75/ea

Key Features

Nominal Filter Size
12x25x2
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12x25x2PCP-3
Zoro #
G115600406
UPC #
848224187547
Country of Origin
United States

Dimensions

Nominal Filter Size
12x25x2
Actual Filter Size
11-1/2 in x 24-1/2 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
12 in
Nominal Depth
2 in
Actual Height
24-1/2 in
Actual Width
11-1/2 in
Actual Depth
1-3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Non-woven Polyester W/ Naturally Derived Charcoal
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.24
Series
Pure Carbon

Description

Nordic Pure Pure Carbon Pleated Odor Reduction MERV 8 Air Filters is made with a durable non-woven polyester base media infused with naturally derived charcoal, created to eliminate odors in your office or home. Our pleated design provides three times as much carbon media per A/C filter but maintains excellent air flow. Our Pure Carbon air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. The air conditioner filter media will not support the growth of mold or bacteria. These activated carbon, odor eliminator Pure Carbon AC furnace filters can be used in residents as a stand-alone filter. They can also be used as a pre-filter in high-efficiency commercial HVAC units. Pure Carbon HVAC filters help control and neutralize strong odors from pets, garbage, bathrooms, smoke, allergens, help deodorize cooking smells and other unwanted scents. They remove levels of Volatile Organic Compounds VOCs such as chemicals from household cleaning products. It is important to regularly change your AC air filters especially during any home improvements for fresh, clean air in your home or office. For maximum odor control, we recommend that you replace your air conditimore...


  • Attracts and captures most odors, VOCs and airborne particles such as pollen, pet dander and dust mites from your indoor air.
  • Ideal for residential customers in apartments, or for industrial customers who may need a pre-filter to help with strong smells
  • Three times the carbon media for better odor absorption.
  • Approximately MERV 8 efficiency rating.
  • Nominal Size: 12 x 25 x 2, Actual Size: 11-1/2 x 24-1/2 x 1-3/4 (11.5 x 24.5 x 1.75)
  • Absorbs odors, VOCs and captures airborne particles from your indoor air.
  • Improved pleated media provides 3 times the carbon media vs flat panel carbon filters.
  • No messy, loose carbon particles with our carbon infused media.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.