Shop NORDIC PURE

14x18x1 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 8, 2 PK

  • Mfr # 14x18x1M8-2
  • Zoro # G515600228

product price: 
$
30.99
/pk of 2, $15.50/ea

Key Features

Nominal Filter Size
14x18x1
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14x18x1M8-2
Zoro #
G515600228
UPC #
848224196167
Country of Origin
United States

Dimensions

Nominal Filter Size
14x18x1
Actual Filter Size
13-1/2 in x 17-1/2 in x 3/4 in
Nominal Height
18 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
13-1/2 in
Actual Height
17-1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.14
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen

Description

Nordic Pure MERV 8 Pleated AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Each time air passes through a Nordic Pure pleated furnace air filter, lint, dust, pollen, bacteria, pet dander, dust mites, mold spores and other contaminants are removed. MERV 8 furnace filters are comparable to HVAC filters with the rating of MPR 800. While different companies use different scales to measure the air filters efficiency, Nordic Pure chose to follow the industry standard, MERV, as developed by ASHRAE the American Society of Heating, Refrigeration and Air Conditioner Engineers. No matter the name of the rating, the efficiency of all air filters is rated according to the same criteria as set forth by ASHRAE. Nordic Pure furnace air conditioner filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the material is electrostatically charged to attract unwanted particles. The media used will not promote the growth of bacteria or mold on the air filter and is better at trapping airborne particles than fiberglass filters. Our attention to the smallest of details results in a healthier living space. For fresh, clean air in your homore...


  • Removes lint, dust, pollen, bacteria, pet dander, dust mites, mold spores and other contaminants
  • This dust reduction air filter is ideal in keeping your AC and furnace equipment working efficiently
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 8 is equivalent to MPR 800
  • Nominal Size: 12 x 18 x 1, Actual Size: 13-1/2 x 17-1/2 x 3/4 (13.5 x 17.5 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products