14x18x1 Plus Carbon Pleated Air Filter, High Capacity, MERV 7, 2 PK

  • Mfr # 14x18x1M7+C-2

  • Zoro # G515600419


product price:  $39.45
/pk 2, $19.73/ea

Key Features

Nominal Filter Size
14x18x1
Performance Rating
MERV 7
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14x18x1M7+C-2
Zoro #
G515600419
UPC #
848224196044
Country of Origin
United States

Dimensions

Nominal Filter Size
14x18x1
Actual Filter Size
13-1/2 in x 17-1/2 in x 3/4 in
Nominal Height
18 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Width
13-1/2 in
Actual Depth
3/4 in
Actual Height
17-1/2 in

Details

Performance Rating
MERV 7
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.12
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Series
Plus Carbon

Description

Nordic Pure 14x18x1 MERV 7 Plus Carbon air filters are made of electrostatically charged synthetic materials with an added flat panel infused with activated charcoal that attracts and capture most airborne particulates in your home. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the pleated furnace air filter, the air in your living environment improves. Our high efficiency activated carbon AC filter helps eliminate smoke particles, lint, household dust, pollen, dust mites, pet dander, bacteria, mold spores and other contaminants. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our Nordic Pure anti-microbial air condition filter media will not permit the growth of bacteria or mold resulting in a healthier environment. MERV 7 Plus Carbon air filters are comparable to air filters with the MPR rating of 600. This high-performance HVAC replacement filter will outperform non-electrostatic fiber-glass filmore...


  • Captures large airborne particles like lint, household dust, pollen, dust mites, mold spores and other contaminants.
  • This dust reduction air filter is ideal in keeping your AC and furnace equipment working efficiently and helps reduce odors
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 7 is equivalent to MPR 600
  • Nominal Size: 12 x 18 x 1, Actual Size: 13-1/2 x 17-1/2 x 3/4 (13.5 x 17.5 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • MERV rated synthetic poly blend pleated media plus activated charcoal flat panel added to increase odor control
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.