15x20x2 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 13

  • Mfr # 15x20x2M13-12

  • Zoro # G515600297


product price:  $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
15x20x2
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15x20x2M13-12
Zoro #
G515600297
UPC #
816387012150
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x2
Actual Filter Size
14-1/2 in x 19-1/2 in x 1-3/4 in
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
2 in
Actual Height
19-1/2 in
Actual Width
14-1/2 in
Actual Depth
1-3/4 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Initial Resistance @ 300 fpm
0.33

Description

Nordic Pure MERV 13 Pleated AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Each time air passes through a Nordic Pure pleated furnace air filter, lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, smoke particles, virus carriers, coughs and sneezes, smog, allergens and other contaminants are removed. MERV 13 furnace filters are comparable to HVAC filters with the rating of MPR 2200-2400. While different companies use different scales to measure the air filters efficiency, Nordic Pure chose to follow the industry standard, MERV, as developed by ASHRAE the American Society of Heating, Refrigeration and Air Conditioner Engineers. No matter the name of the rating, the efficiency of all air filters is rated according to the same criteria as set forth by ASHRAE. Nordic Pure furnace air conditioner filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the material is electrostatically charged to attract unwanted particles. The media used will not promote the growth of bacteria or mold on the air filter and is better at trapping airborne particles than fiberglass filters. Our attention to the smallest of detaimore...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, smog and other contaminants.
  • Ideal for customers looking for superior filtration
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 13 is equivalent to MPR 2200-2400
  • Nominal Size: 15 x 20 x 2, Actual Size: 14-1/2 x 19-1/2 x 1-3/4 (14.5 x 19.5 x 1.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 2" air filters every 30-90 days

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.