16x20x4 Plus Carbon Pleated Air Filter, High Capacity, MERV 12, 2 PK

  • Mfr # 16x20x4PM12C-2

  • Zoro # G515604295


product price:  $48.44
/pk 2, $24.22/ea

Key Features

Nominal Filter Size
16x20x4
Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16x20x4PM12C-2
Zoro #
G515604295
UPC #
848224138648
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x4
Actual Filter Size
15-1/2 in x 19-1/2 in x 3-5/8 in
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
4 in
Actual Depth
3-5/8 in
Actual Height
19-1/2 in
Actual Width
15-1/2 in

Details

Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.22
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Series
Plus Carbon

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. If you are replacing a 4-3/8 depth 16x20x4 filter in your Honeywell unit you should order our 16x20x5 Honeywell Replacement air filter that measures 15-7/8 x 19-3/4 x 4-3/8 15.88x19.75x4.38. Nordic Pure 16x20x4 Plus Carbon Air Filters MERV 12 are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborn dust and particle matter for fresh, clean air. Odorus gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the carbon furnace air filter, the air in your living environment improves. Each time air passes through a Nordic Pure pleated furnace filter, lint, householmore...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, help eliminate unwanted odors and other contaminants.
  • If you are replacing a Honeywell or Lennox 16x20x4 Plus Carbon or an air filter with an MPR rating with an actual depth of 4-3/8, please see our 16x20x5 (4 3/8 actual depth)
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 12 is equivalent to MPR 1500-1900
  • Nominal Size: 16 x 20 x 4, Actual Size: 15-1/2 x 19-1/2 x 3-5/8 (15.5 x 19.5 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.