16x24x1 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 12, 3 PK

  • Mfr # 16x24x1M12-3

  • Zoro # G515600273


product price:  $37.89
/pk 3, $12.63/ea

Key Features

Nominal Filter Size
16x24x1
Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16x24x1M12-3
Zoro #
G515600273
UPC #
848224034049
Country of Origin
United States

Dimensions

Nominal Filter Size
16x24x1
Actual Filter Size
15-1/2 in x 23-1/2 in x 3/4 in
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Height
23-1/2 in
Actual Width
15-1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Initial Resistance @ 300 fpm
0.25

Description

Nordic Pure MERV 12 Pleated AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Each time air passes through a Nordic Pure pleated furnace air filter, lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, smoke particles, virus carriers, allergens and other contaminants are removed. MERV 12 furnace filters are comparable to HVAC filters with the rating of MPR 1500-1900. While different companies use different scales to measure the air filters efficiency, Nordic Pure chose to follow the industry standard, MERV, as developed by ASHRAE the American Society of Heating, Refrigeration and Air Conditioner Engineers. No matter the name of the rating, the efficiency of all air filters is rated according to the same criteria as set forth by ASHRAE. Nordic Pure furnace air conditioner filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the material is electrostatically charged to attract unwanted particles. The media used will not promote the growth of bacteria or mold on the air filter and is better at trapping airborne particles than fiberglass filters. Our attention to the smallest of details results in a healthier more...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores and other contaminants.
  • Ideal for high efficiency air filtration and will help those with moderate allergies and asthma.
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 12 is equivalent to MPR 1500-1900
  • Nominal Size: 16 x 24 x 1, Actual Size: 15-1/2 x 23-1/2 x 3/4 (15.5 x 23.5 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products