16x24x4 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 12, 6 PK

  • Mfr # 16x24x4M12-6

  • Zoro # G515604363


product price:  $136.99
/pk 6, $22.83/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x24x4
Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16x24x4M12-6
Zoro #
G515604363
UPC #
816387016561
Country of Origin
United States

Dimensions

Nominal Filter Size
16x24x4
Actual Filter Size
15-3/8 in x 23-3/8 in x 3-5/8 in
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
4 in
Actual Depth
3-5/8 in
Actual Width
15-3/8 in
Actual Height
23-3/8 in

Details

Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.22
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers

Description

Nordic Pure 16x24x4 Pleated Air Filters MERV 12 are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, smoke particles, virus carriers, bacteria, mold spores and other contaminants are removed. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our AC filter media prevents the growth of bacteria or mold, resulting in a much healthier living environment. MERV 12 furnace air conditioner filters are comparable to HVAC filters with the rating of MPR 1500-1900. Particles in indoor air are measured in microns; for scale, a human hair is about 70 microns wide. Each Nordic Pure 4in MERV 12 air filter will capture more than 90% of 3.0-10.0 micron contaminants and up to 90% of 1.0-3.0 micron contaminants. This high-performance HVAC replacement filter will outperform non-electrostatic fiber-glass filters, washable filters, poly disposable filters, and will help keep your air conditioning and heating systems running efficiently, saving money on utilities more...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores and other contaminants.
  • Ideal for high efficiency air filtration and will help those with moderate allergies and asthma.
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 12 is equivalent to MPR 1500-1900
  • Nominal Size: 16 x 24 x 4, Actual Size: 15-3/8 x 23-3/8 x 3-5/8 (15.38 x 23.38 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products