16x25x3 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 14, 7 PK

  • Mfr # 16x25x3ABM14-7

  • Zoro # G415599257


product price:  $346.99
/pk 7, $49.57/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x25x3
Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16x25x3ABM14-7
Zoro #
G415599257
UPC #
848224077596
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x3
Actual Filter Size
15-13/16 in x 24-5/16 in x 3 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3 in
Actual Height
24-5/16 in
Actual Width
15-13/16 in
Actual Depth
3 in

Details

Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.29
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers

Description

IMPORTANT Note: Air filters have an actual size that is a fraction of an inch smaller than the standard size also known as nominal size. The size printed on your air conditioner filter may NOT be the Actual Size. Nordic Pures 16x25x3 MERV 14 Air Bear Cub Replacement air filter is meant to replace the air condition filter for any system that requires a 3in depth. Unlike other A/C filters where the nominal and actual sizes differ by a fraction of an inch, the Air Bear Cub Replacement has a nominal and actual depth of 3 inches exactly. Keep that measurement in mind when you are measuring your furnace air filter. Nordic Pure 3in MERV 14 Trion Air Bear Cub Replacement filters are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home or office. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, smoke particles, smog, virus carriers, bacteria, mold spores and other contaminants are removed. All Nordic Pure pleated HVAC filters are manufactured using a heavy duty, moisture resistant beverage board frame. The frame has 2 strips of foam tape on 2 sides. There is a metal mesh support grid bonded to the pleats for extra support. Our ACmore...


  • Airborne dust, pollen, mold spores, pet dander, smog, dust mite debris, smoke, and bacteria are captured and removed.
  • Replaces Trion Air Bear Cub filters and others that require an actual 3" depth and ideal for customers with health problems or for commercial units
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 14 is equivalent to MPR 2800
  • Nominal Size: 16 x 25 x 3, Actual Size: 15-13/16 x 24-5/16 x 3 (15.81 x 24.31 x 3)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 3" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products