16x25x3 Plus Carbon Pleated Air Filter, High Capacity, MERV 10, 3 PK

  • Mfr # 16x25x3ABPM10C-3

  • Zoro # G815604711


product price:  $108.14
/pk 3, $36.05/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x25x3
Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16x25x3ABPM10C-3
Zoro #
G815604711
UPC #
848224146629
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x3
Actual Filter Size
15-13/16 in x 24-5/16 in x 3 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3 in
Actual Width
15-13/16 in
Actual Depth
3 in
Actual Height
24-5/16 in

Details

Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Initial Resistance @ 300 fpm
0.21
Series
Plus Carbon

Description

IMPORTANT Note: Air filters have an actual size that is a fraction of an inch smaller than the standard size also known as nominal size. The size printed on your air conditioner filter may NOT be the Actual Size. Nordic Pures 16x25x3 MERV 10 Air Bear Cub Replacement Plus Carbon air filter is meant to replace the air condition filter for any system that requires a 3in depth. Unlike other A/C filters where the nominal and actual sizes differ by a fraction of an inch, the Air Bear Cub Replacement Plus Carbon has a nominal and actual depth of 3 inches exactly. Keep that measurement in mind when you are measuring your furnace air filter. Nordic Pure 3in MERV 10 Trion Air Bear Cub Replacement Plus Carbon filters are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. Each time air passes through our high efficiency activated carbon AC filter, lint, household dust, pollen, dusmore...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, help eliminate unwanted odors and other contaminants.
  • Replaces Trion Air Bear Cub filters and others that require an actual 3" depth and ideal for high air filtration and odor control
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 10 is equivalent to MPR 1000
  • Nominal Size: 16 x 25 x 3, Actual Size: 15-13/16 x 24-5/16 x 3 (15.81 x 24.31 x 3)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
  • Nordic Pure recommends changing 3" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.