Shop NORDIC PURE
See all product information
Create Account
16x25x3 Plus Carbon Pleated Air Filter, High Capacity, MERV 8, 7 PK
- Mfr # 16x25x3ABPM8C-7
- Zoro # G115599946
product price:Â
$
229.99
/pk of 7, $32.86/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x3
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16x25x3ABPM8C-7
- Zoro #
- G115599946
- UPC #
- 848224146575
- Country of Origin
- United States
- Performance Rating
- MERV 8
- Air Filter Capacity
- High Capacity
- Filters Out
- Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
- Frame or Header Material
- Heavy duty, moisture resistant beverage board frame
- Media Material
- Electrostatically Charged Synthetic W/ Activated Carbon
- Item
- Pleated Air Filter
- Initial Resistance @ 300 fpm
- 0.2
- Common Applications
- Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
- Series
- Plus Carbon
Dimensions
- Nominal Filter Size
- 16x25x3
- Actual Filter Size
- 15-13/16 in x 24-5/16 in x 3 in
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 3 in
- Actual Height
- 24-5/16 in
- Actual Width
- 15-13/16 in
- Actual Depth
- 3 in
Description
IMPORTANT Note: Air filters have an actual size that is a fraction of an inch smaller than the standard size also known as nominal size. The size printed on your air conditioner filter may NOT be the Actual Size. Nordic Pures 16x25x3 MERV 8 Air Bear Cub Replacement Plus Carbon air filter is meant to replace the air condition filter for any system that requires a 3in depth. Unlike other A/C filters where the nominal and actual sizes differ by a fraction of an inch, the Air Bear Cub Replacement Plus Carbon has a nominal and actual depth of 3 inches exactly. Keep that measurement in mind when you are measuring your furnace air filter. Nordic Pure 3in MERV 8 Trion Air Bear Cub Replacement Plus Carbon filters are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. Each time air passes through our high efficiency activated carbon AC filter, lint, household dust, pollen, dust more...
- Captures large airborne particles like lint, household dust, pollen, dust mites, mold spores and other contaminants.
- Replaces Trion Air Bear Cub filters and others that require an actual 3" depth and ideal for customers who need odor control for pet and cooking smells
- Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
- Nordic Pure MERV 8 is equivalent to MPR 800
- Nominal Size: 16 x 25 x 3, Actual Size: 15-13/16 x 24-5/16 x 3 (15.81 x 24.31 x 3)
- Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
- Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
- Nordic Pure recommends changing 3" air filters every 3-6 months
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.