16x25x5 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 10, 2 PK

  • Mfr # 16x25x5_1/4GCAM10-2
  • Zoro # G215599235
product price: 
$
85.79
/pk of 2, $42.90/ea

Key Features

Nominal Filter Size
16x25x5
Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16x25x5_1/4GCAM10-2
Zoro #
G215599235
UPC #
848224092056
Country of Origin
United States
Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.17
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Virus Carriers

Dimensions

Nominal Filter Size
16x25x5
Actual Filter Size
15-3/8 in x 25-1/2 in x 5-1/4 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Actual Depth
5-1/4 in
Actual Height
25-1/2 in
Actual Width
15-3/8 in

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. We also carry 4-3/8 and 4-7/8 inch depth filters, this is why we ask you to compare the exact dimensions. Nordic Pure 16x25x5 1/4 Goodman/Carrier/Amana Replacement MERV 10 air filters are unique because of the actual size of the filter compared to the nominal size. Typically, a 5in filter is actually a fraction of an inch smaller, while these filters are larger at 5-1/4in. Other commonly known systems that use this filter size are Amana, Five Seasons, and Totaline. Please note that these name brands are not a comprehensive list; you may have a different system with the same measurements, so always measure your filters housing to ensure you order the proper fit. The 5in GCA Replacement MERV 10 rated pleated AC air filters are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home or office. more...


  • Removes pollen, smoke particles, pet dander, bacteria, allergens, mold, virus carriers, and other contaminants.
  • Measure the actual depth of your current filter to make sure it matches this 5-1/4" Goodman Replacement filter
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 10 is equivalent to MPR 1000
  • Nominal Size: 16 x 25 x 5, Actual Size: 15-3/8 x 25-1/2 x 5-1/4 (15.38 x 25.5 x 5.25)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 5" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.