16x25x5 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 8

  • Mfr # 16x25x5_1/4GCAM8-1

  • Zoro # G515599164


product price:  $48.99
/ea

Key Features

Nominal Filter Size
16x25x5
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16x25x5_1/4GCAM8-1
Zoro #
G515599164
UPC #
848224091424
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x5
Actual Filter Size
15-3/8 in x 25-1/2 in x 5-1/4 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Actual Height
25-1/2 in
Actual Width
15-3/8 in
Actual Depth
5-1/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.16
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. We also carry 4-3/8 and 4-7/8 inch depth filters, this is why we ask you to compare the exact dimensions. Nordic Pure 16x25x5 1/4 Goodman/Carrier/Amana Replacement MERV 8 air filters are unique because of the actual size of the filter compared to the nominal size. Typically, a 5in filter is actually a fraction of an inch smaller, while these filters are larger at 5-1/4in. Other commonly known systems that use this filter size are Amana, Five Seasons, and Totaline. Please note that these name brands are not a comprehensive list; you may have a different system with the same measurements, so always measure your filters housing to ensure you order the proper fit. The 5in GCA Replacement MERV 8 rated pleated AC air filters are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home or office. Eamore...


  • Removes lint, dust, pollen, bacteria, pet dander, dust mites, mold spores and other contaminants
  • Measure the actual depth of your current filter to make sure it matches this 5-1/4" Goodman Replacement filter and ideal for helping keep equipment working efficiently
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 8 is equivalent to MPR 800
  • Nominal Size: 16 x 25 x 5, Actual Size: 15-3/8 x 25-1/2 x 5-1/4 (15.38 x 25.5 x 5.25)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 5" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.