Shop NORDIC PURE

16x30x1 Tru Mini Pleat Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media

  • Mfr # 16x30x1M8MiniPleat-6
  • Zoro # G415598946

product price: 
$
83.49
/pk 6, $13.92/ea

Key Features

Nominal Filter Size
16x30x1
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16x30x1M8MiniPleat-6
Zoro #
G415598946
UPC #
848224158943
Country of Origin
United States

Dimensions

Nominal Filter Size
16x30x1
Actual Filter Size
15-3/4 in x 29-11/16 in x 3/4 in
Nominal Height
30 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
15-3/4 in
Actual Depth
3/4 in
Actual Height
29-11/16 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.16
Series
Tru Mini Pleat

Description

Nordic Pure MERV 8 Tru Mini Pleat AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Mini-pleat A/C air filters have 3 times the pleats than an average air filter, providing more surface area to capture and remove unwanted, harmful particles. More pleats ensure maximum efficiency without increasing air flow resistance. This saves you money on HVAC system maintenance and increases the life of your replacement furnace filter. With greater filtration surface area, our Tru Mini Pleat air conditioning filters have the potential to last twice as long as conventionally pleated air filters. Nordic Pure furnace air filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the material is electrostatically charged to attract unwanted particles. The media used will not promote the growth of bacteria or mold on the air filter. Our attention to the smallest of details results in a healthier living space. This Tru Mini Pleat air filter traps and removes lint, household dust, pollen, bacteria, pet dander, dust mites and mold spores. For fresh, clean air in your home and office, it is important to regularly change your AC filter, especially durinmore...


  • Removes pollen, pet dander, dust, bacteria, mold, dust mites, and other contaminants.
  • Ideal for customers who want improved filtration but worry about the strain of increased air flow resistance
  • Lasts longer than standard pleated air filters because of energy efficient, compact pleats
  • Versatile Tru Mini Pleat filters work in all environments including residential, commercial, and industrial
  • Nominal Size: 16 x 30 x 1, Actual Size: 15-3/4 x 29-11/16 x 3/4 (15.75 x 29.69 x 0.75)
  • Advanced allergen reduction filters for both new and older HVAC units
  • Low initial airflow resistance of 0.16 for maximum efficiency
  • More surface area than standard pleats so it lasts longer.

Ratings & reviews

Explore more products