18x18x1 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 13
- Mfr # 18x18x1M13-12
- Zoro # G915601573
Key Features
Specifications
Product Information
- MFR #
- 18x18x1M13-12
- Zoro #
- G915601573
- UPC #
- 816387010798
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18x18x1
- Actual Filter Size
- 17-3/4 in x 17-3/4 in x 3/4 in
- Nominal Height
- 18 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-3/4 in
- Actual Height
- 17-3/4 in
Details
- Performance Rating
- MERV 13
- Air Filter Capacity
- High Capacity
- Filters Out
- Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
- Frame or Header Material
- Heavy duty, moisture resistant beverage board frame
- Media Material
- Electrostatically Charged Synthetic Media
- Item
- Pleated Air Filter
- Initial Resistance @ 300 fpm
- 0.26
- Common Applications
- Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Description
Nordic Pure MERV 13 Pleated AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Each time air passes through a Nordic Pure pleated furnace air filter, lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, smoke particles, virus carriers, coughs and sneezes, smog, allergens and other contaminants are removed. MERV 13 furnace filters are comparable to HVAC filters with the rating of MPR 2200-2400. While different companies use different scales to measure the air filters efficiency, Nordic Pure chose to follow the industry standard, MERV, as developed by ASHRAE the American Society of Heating, Refrigeration and Air Conditioner Engineers. No matter the name of the rating, the efficiency of all air filters is rated according to the same criteria as set forth by ASHRAE. Nordic Pure furnace air conditioner filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the material is electrostatically charged to attract unwanted particles. The media used will not promote the growth of bacteria or mold on the air filter and is better at trapping airborne particles than fiberglass filters. Our attention to the smallest of detaimore...
- Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, smog and other contaminants.
- Ideal for customers looking for superior filtration
- Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
- Nordic Pure MERV 13 is equivalent to MPR 2200-2400
- Nominal Size: 18 x 18 x 1, Actual Size: 17-3/4 x 17-3/4 x 3/4 (17.75 x 17.75 x 0.75)
- Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
- Made with MERV rated synthetic poly blend pleated media
- Nordic Pure recommends changing 1" air filters every 30-90 days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.