
20x20x2 Pure Carbon Pleated Air Filter, High Capacity, MERV 8, 12 PK
Mfr # 20x20x2PCP-12
Zoro # G415599936
product price:Â $198.99
/pk 12, $16.58/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x20x2
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20x20x2PCP-12
Zoro #
G415599936
UPC #
848224187806
Country of Origin
United States
Dimensions
Nominal Filter Size
20x20x2
Actual Filter Size
19-1/2 in x 19-1/2 in x 1-3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Height
19-1/2 in
Actual Depth
1-3/4 in
Actual Width
19-1/2 in
Details
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Non-woven Polyester W/ Naturally Derived Charcoal
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.24
Series
Pure Carbon
Description
Nordic Pure Pure Carbon Pleated Odor Reduction MERV 8 Air Filters is made with a durable non-woven polyester base media infused with naturally derived charcoal, created to eliminate odors in your office or home. Our pleated design provides three times as much carbon media per A/C filter but maintains excellent air flow. Our Pure Carbon air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. The air conditioner filter media will not support the growth of mold or bacteria. These activated carbon, odor eliminator Pure Carbon AC furnace filters can be used in residents as a stand-alone filter. They can also be used as a pre-filter in high-efficiency commercial HVAC units. Pure Carbon HVAC filters help control and neutralize strong odors from pets, garbage, bathrooms, smoke, allergens, help deodorize cooking smells and other unwanted scents. They remove levels of Volatile Organic Compounds VOCs such as chemicals from household cleaning products. It is important to regularly change your AC air filters especially during any home improvements for fresh, clean air in your home or office. For maximum odor control, we recommend that you replace your air conditimore...
- Attracts and captures most odors, VOCs and airborne particles such as pollen, pet dander and dust mites from your indoor air.
- Ideal for residential customers in apartments, or for industrial customers who may need a pre-filter to help with strong smells
- Three times the carbon media for better odor absorption.
- Approximately MERV 8 efficiency rating.
- Nominal Size: 20 x 20 x 2, Actual Size: 19-1/2 x 19-1/2 x 1-3/4 (19.5 x 19.5 x 1.75)
- Absorbs odors, VOCs and captures airborne particles from your indoor air.
- Improved pleated media provides 3 times the carbon media vs flat panel carbon filters.
- No messy, loose carbon particles with our carbon infused media.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.