Shop NORDIC PURE

20x20x4 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 15, 6 PK

  • Mfr # 20x20x4M15-6
  • Zoro # G515600198

product price: 
$
234.99
/pk of 6, $39.17/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x20x4
Performance Rating
MERV 15
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20x20x4M15-6
Zoro #
G515600198
UPC #
848224037637
Country of Origin
United States
Performance Rating
MERV 15
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Initial Resistance @ 300 fpm
0.31

Dimensions

Nominal Filter Size
20x20x4
Actual Filter Size
19-1/2 in x 19-1/2 in x 3-5/8 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Depth
3-5/8 in
Actual Width
19-1/2 in
Actual Height
19-1/2 in

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. If you are replacing a 4-3/8 depth 20x20x4 filter in your Honeywell unit you should order our 20x20x5 Honeywell Replacement air filter that measures 19-5/8 x 19-7/8 x 4-3/8 19.63x19.88x4.38. Nordic Pure 20x20x4 Pleated Air Filters MERV 15 are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, smog, smoke particles, virus carriers, bacteria, allergens, mold spores and other contaminants are removed. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our AC filter media prevents the growth of bacteria or mold, resulting in a much healthmore...


  • Airborne dust, pollen, mold spores, pet dander, smog, dust mite debris, smoke, and bacteria are captured and removed.
  • If you are replacing a Honeywell or Lennox 20x20x4 or an air filter with an MPR rating with an actual depth of 4-3/8, please see our 20x20x5 (4 3/8 actual depth)
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 15+ is equivalent to MPR 2800
  • Nominal Size: 20 x 20 x 4, Actual Size: 19-1/2 x 19-1/2 x 3-5/8 (19.5 x 19.5 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.