20x25x5 Plus Carbon Pleated Air Filter, High Capacity, MERV 10, 2 PK

  • Mfr # 20x25x5ABPM10C-2

  • Zoro # G515600464


product price:  $74.99
/pk 2, $37.50/ea

Key Features

Nominal Filter Size
20x25x5
Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20x25x5ABPM10C-2
Zoro #
G515600464
UPC #
848224146773
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Actual Filter Size
19-3/4 in x 24-1/4 in x 4-7/8 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Height
24-1/4 in
Actual Depth
4-7/8 in
Actual Width
19-3/4 in

Details

Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.17
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Series
Plus Carbon

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. We also carry 4-3/8 and 5-1/4 inch depth filters, this is why we ask you to compare the exact dimensions. Nordic Pure 20x25x5 Air Bear Replacement MERV 10 air filters measure an actual depth of 4-7/8in. The Pleated Plus Carbon air filters are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, bacteria, allergens, mold spores and other contaminants are rmore...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, help eliminate unwanted odors and other contaminants.
  • Trion Air Bear Replacement filters have a depth of 4-7/8" and ideal for high air filtration and odor control
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 10 is equivalent to MPR 1000
  • Nominal Size: 20 x 25 x 5 AB, Actual Size: 19-3/4 x 24-1/4 x 4-7/8 (19.75 x 24.25 x 4.88)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
  • Nordic Pure recommends changing 5" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.