20x25x5 Plus Carbon Pleated Air Filter, High Capacity, MERV 8

  • Mfr # 20x25x5HPM8C-1

  • Zoro # G515602338


product price:  $41.99
/ea

Key Features

Nominal Filter Size
20x25x5
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20x25x5HPM8C-1
Zoro #
G515602338
UPC #
848224141662
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Actual Filter Size
19-7/8 x 24-7/8 x 4-3/8 (19.88 x 24.88 x 4.38) in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Depth
4-3/8 in
Actual Height
24-7/8 in
Actual Width
19-7/8 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.16
Series
Plus Carbon

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. We also carry 4-7/8 and 5-1/4 inch depth filters, this is why we ask you to compare the exact dimensions. Nordic Pure 20x25x5 Honeywell Replacement MERV 8 rated air filters are what is considered the traditional 5in filter at an actual 4-3/8in. It can replace not only Honeywell but Lennox, Carrier, and Bryant air filters. Of course, this is just a list of the most well-known systems that use this size. You should always measure your current filter or the housing to make sure the actual size correlates with the filter you are ordering. The Pleated Plus Carbon air filters are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for frmore...


  • Captures large airborne particles like lint, household dust, pollen, dust mites, mold spores and other contaminants.
  • Replaces Honeywell 20x25x4 and filters with an MPR rating with an actual depth of 4-3/8 and ideal for customers who need odor control for pet and cooking smells
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 8 is equivalent to MPR 800
  • Nominal Size: 20 x 25 x 5 H, Actual Size: 19-7/8 x 24-7/8 x 4-3/8 (19.88 x 24.88 x 4.38)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
  • Nordic Pure recommends changing 5" air filters every 3-6 months

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.