Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nordic Ware Nordic Ware 42100 13 in. X 14 in. Cookie Sheet 42100

Nordic Ware 42100 13 in. X 14 in. Cookie Sheet (Discontinued)

  • Mfr # 42100
  • Zoro # G404055078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42100
Zoro #
G404055078
UPC #
11172421005
Country of Origin
China

Description

  • Cookie sheet
  • Uncoated
  • Rust proof
  • Durable
  • Hand wash only
  • Commercial grade aluminum
  • 13" x 14"
  • Length: 15.8
  • Width: 14
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.