Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nordic Ware Nordic Ware 45803 9 in. X 9 in. Square Cake Pan With Lid 45803

Nordic Ware 45803 9 in. X 9 in. Square Cake Pan With Lid (Discontinued)

  • Mfr # 45803
  • Zoro # G203683571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45803
Zoro #
G203683571
UPC #
11172458032
Country of Origin
China

Description

  • Cake pan
  • Square
  • Includes lid
  • Hand wash only
  • Commercial quality construction
  • Aluminum
  • 9" x 9"
  • Length: 3.5
  • Width: 10
  • Height: 10.13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.