
Nordic Ware 10.8 in. W X 10.8 in. L Microwave Bacon/Meat Rack White 1 pc
Mfr # 62404
Zoro # G8673790
product price: $15.79
/eaKey Features
Features
Dishwasher Safe
Material
Plastic
Length
10.8 in
Color
White
Width
0.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62404
Zoro #
G8673790
UPC #
11172624048
Country of Origin
Canada
Dimensions
Length
10.8 in
Width
0.9 in
Details
Features
Dishwasher Safe
Material
Plastic
Color
White
Description
Cook breakfast quickly with the Nordic ware reversible microwave bacon rack. This two-sided rack has both a ribbed surface for draining grease and a flat side for general cooking. Making a delicious breakfast for your family has never been more simple. The Nordic ware reversible microwave bacon rack is also dishwasher safe for easy cleaning.
- • Ribbed side elevates bacon above grease while cooking
- • Flat side for general heating and serving
- • Can be used with spatter cover
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.