Zoro Homepage

Clevis Pins, 7/8"Dia X 4-7/8" Upper Pin

  • Mfr # 42-0936

  • Zoro # G7824827


product price: $44.69
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
7/8 in
Shank Length
4-7/8 in
Pin Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-0936
Zoro #
G7824827
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Diameter
7/8 in
Shank Length
4-7/8 in
Pin Dia.
7/8 in
Fastener Length
4 7/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Description

Clevis Pins,7/8 In.Dia X 4-7/8 In. Upper Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.