Shop NORDYNE
See all product information
Create Account
Circuit Breaker, 60A, 2 Pole
Mfr # 632249R
Zoro # G6958857
product price:Â
$
70.65
/ea
Key Features
Amps
60 A
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632249R
- Zoro #
- G6958857
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Circuit Breaker
- Amps
- 60 A
- Number of Poles
- 2
Description
632249R 60 Amp 2 Pole Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.