Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, 24V 3.5" Wc Nat 1/2", No624775, NG, 24VAC, 3.5" WC

  • Mfr # 624775

  • Zoro # G6451328


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
NG
Pressure Setting Range
3.5" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624775
Zoro #
G6451328
UPC #
-
Country of Origin
United States

Details

Coil Volts
24VAC
Gas Type
NG
Item
Gas Valve,24V 3.5" Wc Nat 1/2",No624775
Pressure Setting Range
3.5" WC

Description

Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,No624775

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.