Zoro Homepage

Media Air Filter, 16x22x5 , No 918394

  • Mfr # 918394

  • Zoro # G6456657


product price: $57.15
/ea

Key Features

Nominal Filter Size
16x22x5
Performance Rating
Merv 11
Nominal Height
22 in
Nominal Width
16 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918394
Zoro #
G6456657
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x22x5
Nominal Height
22 in
Nominal Width
16 in
Nominal Depth
5 in

Details

Performance Rating
Merv 11
Item
Pleated Air Filter

Description

Media Air Filter,16 In.X22 In.X5 In.,No918394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.