Zoro Homepage

Pressure Switch, -0.55 In. WC SPST

  • Mfr # 632427R

  • Zoro # G8965984


product price: $36.69
/ea

Key Features

Fits Brand
Nordyne
Includes
(1) Switch
Number of Switches
1
Maximum Pressure Setting
0.55 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632427R
Zoro #
G8965984
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Fits Brand
Nordyne
Includes
(1) Switch
Number of Switches
1
Maximum Pressure Setting
0.55 in wc

Description

Pressure Switch, Maximum Pressure Setting 0.55 in wc, Number of Switches 1, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.